Beli hand truck pallet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Superform Hand Pallet Scissor (Troli Palet)Deskripsi:Scissor lift pallet truck design to load and unload conveyors, feed presses, or any applications requiring moving and positioning pallets or containers of materials.Ergonomically designed handle with comfortable rubber grip allows optimised safety as well as comfort. Three position, operational handle lever for lifting, transporting and lowering purposes. Equipped with quick lift function doubles the lift speed for loads lighter than 200kg.With pressure relief valve and overload valve to prevent pump and load damage when loads exceeds weight limits.The enclosed fork tips and reinforced fork frames ensures long service life.Three stage pistons design minimises the height of the truck when it is lowered, and increases the efficiency when lifting the truck.atribut:
- Min. Fork Height (mm): 85
- Maximum Fork Height (mm): 800
- STAXX Manual Hand Pallet Truck (Troli Palet Manual)Deskripsi:Easy to Pull, Built to Last45% less pulling strength than others- Effortless Steering- Less Starting Force- Smooth Lifting and LoweringDurability- One Piece Cast Pump- 100% Robotic Welding- Sturdy Chassisatribut:
- Capacity (kg): 3000
- Maximum Lifting Height (mm): 115
- Pump: Integrated Pump
- Type: Hand Pallet
- monotaro Hand Pallet Truck (Troli Palet Manual)Deskripsi:Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
- Mitsubishi Hand Pallet Truck (Troli Palet Manual)atribut:
- Total Height (mm): 1224
- Lowered Fork Height (mm): 85
- Maximum Lifting Height (mm): 200
- Type: Hand Pallet
- TRUSCO Hand Pallet Truck (Troli Palet Manual)Deskripsi:Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.atribut:
- Overall Height (mm): 1140
- Fork Minimum Height (mm): 85
- Internal capacity: One
- Full width (mm): 540
- Type: Hand Pallet
- KRISBOW Hand Pallet (Troli Palet Manual)Deskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- Nansin Hand Pallet (Alat Angkat Manual)Deskripsi:Nansin Hand Pallet is Industry-standard specifications so high compatibility across manufacturers.?atribut:
- Type: Hand Pallet
- Bishamon Hand Pallet Truck (Troli Palet Manual)Deskripsi:-The neutral mechanism ensures smooth steering operations in any directions, even when a significant load is applied.-Made of high tensile steel plate with an excellent strength.-Adoption of aluminum wheel improves the operability.-Environment-friendly leatribut:
- Type: Hand Pallet
- KENTA Heavy Professional Pallet TruckDeskripsi:Ergonomis handle.New fork design ensures 25% more strength than standrd fork.Exremely easy to adjust push rod without turn the truck.atribut:
- Min./Max.Fork Height (mm): 85/205
- Single Fork Width (mm): 150
- Fork Wheel Size (mm): Ø75x58
- Rear Castor Size (mm): Ø200x50
- OIC Hand Pallet Truck (Troli Palet Manual)Deskripsi:OIC Hand Pallet Truck with benefit:-?New & Unique Design- Easy to Lift Up- Light Movement- Strong Frame- Easy Maintenanceatribut:
- Type: Hand Pallet
- NAMI Electric Pallet Truck TE (Hand Operation) (Troli Palet Elektrik)atribut:
- Power Type: Battery
- Operation Type: Stand-on
- Loading Center C: 600mm
- Tire Type Front/Rear: PU
- Driving Wheel: Φ215x75
- Fork Spread b2: 685mm
- Handle Height: 1330mm
- Lifting Height: 120mm
- Lowered Fork Height: 85mm
- Type: Electric Pallet
- Wheel Quantity Front/Rear(X=driving): 4/1X+2
- OIC Battery Pallet Truck (Troli Palet Elektrik)atribut:
- Type: Battery Pallet
- POWERTEC Webbing Sling Double Ply 1Ton (Tali Angkat / Sling Sabuk)atribut:
- Working Load Limit (t): 1
- Color: Purple
- Width (mm): 25
- Breaking Strength (t): 6
- Safety Factor: 6:1
- Knit Detail: 2-Ply Knit
- Material: Multifilament Polyester
- TRUSCO Hand Pallet Truck (1.5t Type) (Troli Palet Manual)Deskripsi:-Since its own weight is lightweight, load operation is easy in particular.-The road wheel is a single type and moves lightly when driving.-The steering wheel uses rubber wheel, and the road wheels use polyurethane caster wheel.atribut:
- Fork Height Max Capacity (mm): 190
- Total Width (mm): 550
- Total Height (mm): 1180
- Dimension A (mm): 717
- Dimension B (mm): 870
- Capacity (kg): 1500
- Fork Interval (mm): 250
- Length: 1050
- The lowest: 75
- Type: Hand Pallet
- Width: 150
- Dalton Hand Pallet PU (Troli Palet Manual)atribut:
- Type: Hand Pallet
- TRUSCO Hand Pallet Truck(2t type) (Troli Palet Manual)Deskripsi:Drivability-conscious design, the drag generated while moving is approx. 20% smaller than the standard one.(*compared to its own products)Employs an ergonomically designed handle.atribut:
- The lowest: 85
- Fork Height (mm) Max Capacity: 200
- Length: 1220
- Fork (mm) Interval: 365
- Total Width (mm): 685
- A Dimension (mm): 895
- B Dimension (mm): 1075
- Capacity (kg): 2000
- Total Height (mm): 1160
- Type: Hand Pallet
- TOTAL Hand Pallet Truck (Troli Palet Manual)atribut:
- Min. Fork Height (mm): 85
- Steering Wheel (mm): 200x50
- Material Steering Wheel: polyurethane
- Capacity (kg): 2500
- Fork Size (mm): 550x1150
- Maximum Fork Height (mm): 200
- Tandem Wheel Size (mm): 80x70
- Type: Hand Pallet
Daftar Harga hand truck pallet Terbaru November 2026
| Superform Hand Pallet Scissor (Troli Palet) | Rp11.999.900 |
| STAXX Manual Hand Pallet Truck (Troli Palet Manual) | Rp3.599.900 |
| monotaro Hand Pallet Truck (Troli Palet Manual) | Rp3.199.900 |
| Mitsubishi Hand Pallet Truck (Troli Palet Manual) | Rp5.699.900 |
| TRUSCO Hand Pallet Truck (Troli Palet Manual) | Rp16.999.900 |
| KRISBOW Hand Pallet (Troli Palet Manual) | Rp3.999.900 |
| Nansin Hand Pallet (Alat Angkat Manual) | Rp7.399.900 |
| Bishamon Hand Pallet Truck (Troli Palet Manual) | Rp21.999.900 |
| KENTA Heavy Professional Pallet Truck | Rp35.999.900 |
| OIC Hand Pallet Truck (Troli Palet Manual) | Rp9.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/jlP108182705-1.jpg)
/pgP109969916-1.jpg)
/1mP101001058-14.jpg)
/P102126042-1.jpg)
/5sP102182208-2.jpg)
/9gP103951340-6.jpg)
/bcP101002408-3.jpg)
/9cP102331336-2.jpg)

/P101002466-1.jpg)
%20(Troli%20Palet%20Elektrik)/P102265769-1.jpg)
/P101003799-1.jpg)
/3tP103951137-4.jpg)
/4fP107573159-1.jpg)
%20(Troli%20Palet%20Manual)/P102766240-2.jpg)
/7vP101002283-2.jpg)
%20(Troli%20Palet%20Manual)/iqP104716674-1.jpg)
/hiP104080630-2.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)